Point of Sale Cash Box Safe

Order Code: ZT3078734S

£129.99 Inc VAT (20%)


Description

Colour: Black.
Height mm: 190.
Product Type: Cash boxes.
Weight kg: 2.2.
Width mm: 102.Store up to 300 banknotes safely at POS. Jam-free. Mount under the cash desk. All steel casing. Double bearded key facilitates easy removal of storage compartment. Separate key open banknote storage compartment.

See full description
Specifications for Point of Sale Cash Box Safe
  • Colour
    Black
  • Height
    190mm
  • Weight
    2.2kg
  • Width
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome