Safescan 4100 Cash Safe Black 121-0276

Safescan 4100 Cash Safe Black 121-0276

Order Code: ZT1260377P

£69.99 Inc VAT (20%)


Description

Safescan 4100 Cash Safe Black 121-0276 It takes just minutes to mount the 4100 under your POS counter using the enclosed screws, close to your register yet out of sight. Cashiers will appreciate the convenience; youíll appreciate the added protection against theft-a small investment that may save you a lot of money in the long run. Simply drop the bill into the slot, press the handle, and voil‡: the note is neatly added to the existing stack inside the 4100. At the end of the day, just unlock the safe and remove it, then unlock the internal cassette and remove your neatly stacked high-value bills.

.

See full description
Specifications for Safescan 4100 Cash Safe Black 121-0276
  • Weight
    2.2kg
  • Material
    Steel
  • Colour
    Black
  • Type
    Cash Safes
  • Warranty
    3 Year Warranty
  • Capacity
    300 Banknotes
  • Form
    Cashier Safe
  • Dimensions
    225 x 102 x 190mm
  • Lock Type
    Key Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome