SD-4141 Standard Duty Cash Drawer Black 132-0425

Order Code: ZT1553680S

£102.99 Inc VAT (20%)


Description

This Safescan SD-4141 Standard Duty Cash Drawer features a tough steel casing with a shatterproof PVC tray. Designed for standard duty use in canteens, cafeterias and more, the cash drawer has sturdy ball bearing rollers and a robust latch mechanism designed to last. The drawer comes with 8 coin cups and adjustable bank note dividers, allowing you to customise to your requirements. The three-position lock can be opened manually, or set to open automatically and comes with 2 keys. The black cash drawer measures W410 x D415 x H115mm.
Cash drawer with 8 coin and 4 note compartments
Tough steel casing with shatterproof PVC inner tray
For light duty use in organisations with moderate traffic
Ball bearing rollers for easy opening and closing
Robust three-position lock
Comes with 2 keys
Colour: Black
Dimensions: W410 x D415 x H115mm

See full description
Specifications for SD-4141 Standard Duty Cash Drawer Black 132-0425
  • MFR Part No.
    SSC33317
  • Weight
    7.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome