Single Drawer, For WT Worktable System, Gentian Blue RAL 5010

Order Code: ZT2697521S

£279.99 Inc VAT (20%)


Description

Single drawer, for WT worktable system, gentian blue RAL 5010. Supplied = assembled. Height = 150 mm. Width = 420 mm. Depth = 600 mm. Colour = gentian blue RAL 5010. Weight = 10 kg. Product type = workstation systems. Standard tables with/without shelf can be individually upgraded with an extensive range of accessories. Height adjustable from 650 to 1000 mm - can be customised to suit different requirements at any time. Outstanding price/performance ratio. Assembly on the left or right of standard tables with/without shelf possible. Height x width x depth 150 x 420 x 600 mm. Cylinder lock. Powder coated sheet steel. Black body, gentian blue front.

See full description
Specifications for Single Drawer, For WT Worktable System, Gentian Blue RAL 5010
  • Colour
    Black Grey
  • Product Type
    Workstation Systems
  • Supplied
    Assembled
  • Height
    150mm
  • Weight
    10kg
  • Depth
    600mm
  • Width
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome