0
1
2
3
4

SS0991KD Under Counter Note Deposit Safe with Key Locks

Order Code: ZT1087136P

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

THE PHOENIX UNDER COUNTER NOTE DEPOSIT SS0991KD SAFE is ideal for retail environments where there is a need to safely store notes from the till drawer, without staff having access. The unit is also portable so that it can be unlocked from the counter and taken to the cash office for secure sorting.
LOCKING – Fitted with two key locks each supplied with two keys. One lock secures the unit to the base tray, the second lock releases the stored notes.
DEPOSIT FACILITY – Note deposit facility (Not suitable for coins).
SPECIAL FEATURES – Under counter mounting plate with key release. Allows unit to be removed from the counter and emptied in a secure cash room. CONSTRUCTION – Constructed of solid steel plate.
FIXING – Supplied with a fixing plate and fixings to secure to an under counter.
COLOUR – Finished in a high quality scratch resistant White paint RAL9003.

See full description
Specifications for SS0991KD Under Counter Note Deposit Safe with Key Locks
  • Colour
    White
  • Weight
    2kg
  • MFR Part No.
    SS0991KD
  • Series
    Undercounter Note Deposit SS0991 Series
  • Overall Exterior Height
    225mm
  • Overall Interior Width
    95mm
  • Overall Interior Height
    175mm
  • Overall Exterior Width
    100mm
  • Overall Exterior Depth
    195mm
  • Capacity
    2L
  • Overall Interior Depth
    120mm
  • Fixing Method
    Under Counter
  • Warranty
    2 Year Materials and Labour Warranty
  • Batteries Required
    No
  • Locking
    KEY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome