Standard Duty Cash Drawer, SAFESCAN SD-3540, 8 Coin Compartments/4 Banknote Compartments

Order Code: ZT2727226S

£179.99 Inc VAT (20%)


Description

Standard duty cash drawer, SAFESCAN SD-3540, 8 coin compartments/4 banknote compartments. Supplied = assembled. Height = 105 mm. Width = 350 mm. Depth = 405 mm. Colour = black. Material = steel. Type of inserts = 8 coin slots, 4 bank note compartments. Product type = verification/counting devices. Robust ball bearing rollers. Tested for at least 1 million openings. Robust money clips made of metal. Easy to open. Adjustable and removable insert. With 4 compartments for banknotes and 8 compartments for coins. Compartmentation slot for storing large banknotes and securities out of view. Compatible with RJ12 cash registers (12 V/24 V) Extra strong lock, locks in 3 positions (locked, standby and open) Optional additional insert and lockable lid. CE certified. With its compact design featuring a hinged lid, this cash drawer is specifically made for smaller sales points. Embossed metal lid, electric opening or opening by key possible. Adjustable and removable compartment. A compartmentation slot allows large banknotes and securities to be stored out of view. Locks in two positions (standby and open) Optional additional insert and lockable lid.

See full description
Specifications for Standard Duty Cash Drawer, SAFESCAN SD-3540, 8 Coin Compartments/4 Banknote Compartments
  • Colour
    Black
  • Material
    Steel
  • Product Type
    Verification/Counting Devices
  • Type of Inserts
    8 Coin Slots, 4 Bank Note Compartments
  • Supplied
    Assembled
  • Depth
    405mm
  • Width
    350mm
  • Height
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome