Under Counter Note Deposit Safe Key Lock White SS0991KD

Order Code: ZT2120354S

£62.99 Inc VAT (20%)


Description

Phoenix Under Counter Note Deposit Safe Key Lock White SS0991KD THE PHOENIX UNDER COUNTER NOTE DEPOSIT SS0991KD SAFE is ideal for retail environments where there is a need to safely store notes from the till drawer, without staff having access. The unit is also portable so that it can be unlocked from the counter and taken to the cash office for secure sorting.

See full description
Specifications for Under Counter Note Deposit Safe Key Lock White SS0991KD
  • Capacity
    2L
  • Colour
    White
  • Internal Dimensions
    95 x 120 x 175mm
  • Internal Volume
    1-10L
  • Dimensions (W x D x H)
    100 x 195 x 225mm
  • Weight
    2kg
  • Material
    Steel
  • Lock Type
    Key Lock
  • Form
    Cashier Safe
  • Fixing Method
    Under Counter
  • Type
    Cash Safes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome