VARICOLOR Drawer Box, HxWxD 292 X 280 X 356mm, Lockable, 4 Drawers, Grey

Order Code: ZT2743418S

£219.99 Inc VAT (20%)


Description

VARICOLOR drawer box, HxWxD 292 x 280 x 356 mm, lockable, 4 drawers, grey. Supplied = assembled. Overall height = 292 mm. Overall width = 280 mm. Overall depth = 356 mm. For paper format = A4/C4/folio/letter. Material = ABS plastic. Housing colour = grey. Number of drawers = 4 pcs. Drawer colour = assorted colours. Feature = lockable. Product type = drawer boxes. 1 lockable drawer. Store documents well organised and within reach. Drawers with fine colour contours as organisation and orientation aid. Can be stacked using anti-slip plastic feet. Can be set up in rows in all standard office cupboards and sideboards. Elegant appearance with functional aspects. Innovative drawer boxes in very high quality plastic (ABS) Drawers for formats up to A4, C4 and folio and letter size formats. Easy to change slide-in labels, can be inscribed using an A4 printer. Drawers with fine colour contours as organisation and orientation aid. Housing and fronts optionally in light grey/dark grey and light grey/white. External dimensions HxWxD 292 x 280 x 356 mm.

See full description
Specifications for VARICOLOR Drawer Box, HxWxD 292 X 280 X 356mm, Lockable, 4 Drawers, Grey
  • Product Type
    Drawer Boxes
  • Material
    ABS Plastic
  • Drawer Colour
    Assorted Colours
  • Number of Drawers
    4
  • Supplied
    Assembled
  • Overall Width
    280mm
  • Overall Depth
    356mm
  • Housing Colour
    Grey
  • For Paper Format
    A4 / C4 / Folio / Letter
  • Features
    Lockable
  • Overall Exterior Height
    292mm
  • Overall Height
    292mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome