Beanie LED Headlight USB Rechargeable (B029) Yellow One Size

Order Code: ZT5275546S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

CE certified. Run time of 2/4 hours. Brightness 150 lumens. Function high-medium-flash. Beam distance 10m (high) , 5m (medium) USB rechargeable battery included. Retail tag which aids presentation for retail sales. 9 gauge liner for dexterity. Reach certified. SEDEX certified.

Specifications for Beanie LED Headlight USB Rechargeable (B029) Yellow One Size
  • Colour
    Yellow
  • Product Type
    Beanies
  • Gender
    Unisex
  • Size
    One Size
  • Material
    100% Acrylic, Knit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome