Cotton Cap Grey One Size

Cotton Cap Grey One Size

Order Code: ZT5292672SCopy

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

5 panel. Full profile. Pre-curved peak with 6 stitch lines. Hinged front support panel. No centre seam. Stitched eyelets. Easy tear release size adjuster.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Cotton Cap Grey One Size
  • Gender
    Unisex
  • Material
    100% Cotton Twill
  • Product Type
    Caps
  • Colour
    Grey
  • Size
    One Size