Expert Kiwi Cap Carbon Grey One Size

Order Code: ZT5312242S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 - 19£15.2910%
20 +£14.4415%


Description

Water-resistant cap made with fabric too tough for insects to bite through. Peached recycled polyester and BCI cotton with EcoShield DWR finish. Nosi Defence technology. Approximately 4 bottles were recycled to make this product.

Specifications for Expert Kiwi Cap Carbon Grey One Size
  • Size
    One Size
  • Material
    65% Polyester/35% Cotton
  • Gender
    Unisex
  • Product Type
    Caps
  • Colour
    Carbon Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome