Harbour Beanie Marine Green One Size

Order Code: ZT5283802S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contains at least 50% Recycled polyester. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Ribbed knit. Single-layer knit. Shallow crown. Engineered crown for maximum comfort. Cuffed design for optimal decoration. TearAway label for ease of rebranding. BSCI certified. Reach certified.

See full description
Specifications for Harbour Beanie Marine Green One Size
  • Product Type
    Beanies
  • Colour
    Marine Green
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome