Harbour Beanie Mustard One Size

Order Code: ZT5283807S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contains at least 50% Recycled polyester. Recycled polyester made from 100% rPET, equivalent to approx. 1.5 post-consumer bottles. Ribbed knit. Single-layer knit. Shallow crown. Engineered crown for maximum comfort. Cuffed design for optimal decoration. TearAway label for ease of rebranding. BSCI certified. Reach certified.

See full description
Specifications for Harbour Beanie Mustard One Size
  • Colour
    Mustard
  • Gender
    Unisex
  • Product Type
    Beanies
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome