Herringbone Cap with Sandwich Peak Pink/White One Size

Order Code: ZT5284520S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Herringbone weave. 6 panel. Low profile. Unsupported front panels. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with antique brass buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Herringbone Cap with Sandwich Peak Pink/White One Size
  • Material
    100% Cotton
  • Colour
    Pink/White
  • Size
    One Size
  • Gender
    Unisex
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome