Herringbone Sun Visor with Sandwich Peak Pink/White One Size

Order Code: ZT5284840S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Herringbone weave. Curved upstand. Pre-curved peak with 1 stitched line. Contrasting colour sandwich peak. Towel sweatband backing. Easy tear release size adjuster.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Herringbone Sun Visor with Sandwich Peak Pink/White One Size
  • Material
    100% Cotton
  • Gender
    Unisex
  • Product Type
    Caps
  • Size
    One Size
  • Colour
    Pink/White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome