Junior Legionnaire's Cap Bottle Green One Size

Order Code: ZT5285233S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

5 panel. Low profile. Pre-curved peak. No centre seam. Shockcord size adjustment. Ear and neck protection.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Junior Legionnaire's Cap Bottle Green One Size
  • Size
    One Size
  • Colour
    Bottle Green
  • Gender
    Unisex
  • Material
    100% Polyester
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome