Junior Low-profile Cotton Cap Black One Size

Order Code: ZT5281823S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

6 panel. Low profile. No centre seam. Unsupported front panel. Pre-curved peak with 6 stitch lines. Stitched eyelets. Fabric size adjuster with antique brass buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Junior Low-profile Cotton Cap Black One Size
  • Colour
    Black
  • Material
    100% Cotton twill
  • Gender
    Unisex
  • Product Type
    Caps
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome