Legionnaires Cap Desert Khaki One Size

Order Code: ZT5285632S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

5 panel. Low profile. Pre-curved peak. No centre seam. Shockcord size adjuster. Lined crown. Neck and ear protection.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Legionnaires Cap Desert Khaki One Size
  • Size
    One Size
  • Material
    100% Polyester
  • Gender
    Unisex
  • Product Type
    Caps
  • Colour
    Desert Khaki

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome