Low-profile Heavy Brushed Cotton Cap with Sandwich Peak Navy/White One Size

Order Code: ZT5282387S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

6 panel. Unlined. Low profile. Unsupported front panels. Pre-curved peak with 4 stitch lines. Stitched eyelets. Contrasting colour sandwich peak. Fabric size adjuster with antique brass buckle.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Low-profile Heavy Brushed Cotton Cap with Sandwich Peak Navy/White One Size
  • Size
    One Size
  • Colour
    Navy/White
  • Product Type
    Caps
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome