Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Casual Headwear
Original 5-panel Cap White One Size
By Beechfield
Order Code:
ZT5289656S
Copy
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it by
Tue, 15th Apr
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/safety/casual-headwear/original-5-panel-cap-white-one-size/p/ZT5289656S
Add to quotation
View all Casual Headwear
Description
Rip-Stripô size adjuster. Pre-curved peak. Available in junior size. Reach certified.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Original 5-panel Cap White One Size
Gender
Unisex
Colour
White
Material
100% Cotton Twill
Size
One Size
Product Type
Caps