Performance Cap Power Red One Size

Order Code: ZT5283727S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 +£13.798%


Description

ClimaCool technology provides zonal ventilation for cooling comfort. Relaxed fit for easy mobility. UPF 50+ for sun protection. Moisture-wicking headband. 6-panel construction. adidasÆ brand mark on back left panel. Adjustable hook and loop fastening.

Specifications for Performance Cap Power Red One Size
  • Colour
    Power Red
  • Material
    100% Polyester
  • Size
    One Size
  • Product Type
    Caps
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome