Plush Cap Black One Size

Order Code: ZT5285487S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

6 panel. Low profile. Pre-curved peak with 4 stitch lines. Aluminium coloured eyelets. Fabric size adjuster with brushed metal buckle.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Plush Cap Black One Size
  • Colour
    Black
  • Product Type
    Caps
  • Size
    One Size
  • Material
    100% Plush finish cotton drill
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome