Printers Plush Cotton 5-panel Cap Navy/White One Size

Order Code: ZT5285550S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

5-panel Seamless front panel. Pre-curved peak with 4 stitch lines. Suitable for embroidery and print. Seamless front panel. Contrasting colour sandwich peak. Fabric size adjuster with brushed metal buckle. Ultimate 5-panel low profile cap. Decoration Guidelines: Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Printers Plush Cotton 5-panel Cap Navy/White One Size
  • Colour
    Navy/White
  • Size
    One Size
  • Gender
    Unisex
  • Material
    100% Cotton
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome