Pro-style Heavy Cotton Cap Royal One Size

Order Code: ZT5282656S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

6 panel. Full profile. Laminated cotton support backing to front panels. Pre-curved peak with 8 stitch lines. Stitched eyelets. Fabric size adjuster with antique brass buckle.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Pro-style Heavy Cotton Cap Royal One Size
  • Product Type
    Caps
  • Colour
    Royal
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome