Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Casual Wear
Casual Headwear
Running Headband Black One Size
By Tombo
Order Code:
ZT5341888S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/safety/casual-headwear/running-headband-black-one-size/p/ZT5341888S
Add to quotation
View all Casual Headwear
Description
Tapered design for comfort, stretch fabric, lightweight, DTM binding. Matches TL691. BSCI certified.
Tags:
#BulkDiscount
Specifications
Specifications for Running Headband Black One Size
Size
One Size
Product Type
Headbands
Colour
Black
Material
100% Polyester French terry
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome