Sport Cap Navy/White One Size

Sport Cap Navy/White One Size

Order Code: ZT5288698SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

None-crease sport fabric. Just unfold and wear. Featherweight. Tear away labels. Quick dry. Unlined. Reflective detail to peak and crown. Low profile jockey style. 2 panel with mesh side panels. Pre-curved peak. Tear release fabric size adjuster.Decoration Guidelines:Decorating methods: Embroidery & Transfer print. Decorators access point: Open.

Specifications for Sport Cap Navy/White One Size
  • Material
    100% Polyester
  • Size
    One Size
  • Product Type
    Caps
  • Colour
    Navy/White
  • Gender
    Unisex