Thinsulate Beanie Black One Size

Order Code: ZT5306169S

£18.99 Inc VAT (20%)
£19.995% off
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%


Description

Double-layered, quick-drying knitted beanie with 3Mô Thinsulateô lining for added warmth. Stretch fit for comfort. One size. Certified amfori BSCI.

Specifications for Thinsulate Beanie Black One Size
  • Gender
    Unisex
  • Material
    100% Acrylic
  • Colour
    Black
  • Product Type
    Beanies
  • Size
    One Size