Urban Camo Cap Pink Camo One Size

Order Code: ZT5285235S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Pre-curved peak with 4 stitch lines. Stitched eyelets. Fabric size adjuster with antique brass buckle. Suitable for embroidery.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Urban Camo Cap Pink Camo One Size
  • Material
    100% Cotton twill
  • Gender
    Unisex
  • Colour
    Pink Camo
  • Product Type
    Caps
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome