Washed Fine Line Cotton Cap with Sandwich Peak Putty/Navy One Size

Order Code: ZT5285206S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

Soft peach finish. 6 panel. Unsupported front panels. Washed and unlined. Pre-curved peak with 6 stitch lines. Contrasting colour sandwich peak. Stitched eyelets. Fabric size adjuster with brushed metal buckle.Decoration Guidelines:Decorating methods: Embroidery & Transfer print Decorators access point: Open.

Specifications for Washed Fine Line Cotton Cap with Sandwich Peak Putty/Navy One Size
  • Gender
    Unisex
  • Size
    One Size
  • Colour
    Putty/Navy
  • Material
    100% Fine line cotton twill
  • Product Type
    Caps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome