Zip Patch Beanie Black One Size

Order Code: ZT5282790S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Contains at least 50% certified recycled material. Recycled polyester made from 100% rPET. Chunky double-layer knit. Engineered crown for maximum comfort. Cotton twill patch for decoration. Zippered front patch pocket. TearAway label for ease of rebranding.

Specifications for Zip Patch Beanie Black One Size
  • Colour
    Black
  • Size
    One Size
  • Gender
    Unisex
  • Product Type
    Beanies

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome