0
1

2214 Black Star Women's Lace Safety Shoes - Size 9

Order Code: ZT1180325X

£53.99 Inc VAT (20%)


Description

Women's S1P safety shoes with 200 Joules toecap impact protection, closed seat regions (fully enclosed heels) and energy absorption of the seat region. The shoes also have steel midsoles and are anti-static and oil resistant. The sole also offers heat resistance to 200°C. EN ISO 20345.

Specifications for 2214 Black Star Women's Lace Safety Shoes - Size 9
  • Colour
    Black
  • Shoe Size
    9
  • Safety Classification
    S1P
  • Midsole Material
    Steel
  • Slip Resistance Rating
    SRC
  • Resistance Features
    Anti-Static
    Oil-Resistant
    Shock-Absorption
    Heat-Resistant
    Impact-Resistant
  • MFR Part No.
    2214
  • Standards Met
    A1:2007 (5.18)
    BS EN ISO 20344:2004
    EN ISO 20345
  • Gender
    Women
  • Ankle Protection
    No
  • Ladder Grip
    No
  • Metatarsal Protection
    No
  • Fastening Method
    Laces
  • Metal Free
    No
  • Product Type
    Metal Safety Shoes
  • Sole Material
    Polyurethane
  • Toe Cap Material
    Steel
  • Wide Fitting
    No
  • Series
    Black Star
  • Toe Impact Protection
    200J
  • Upper Material
    Leather
  • Vegan
    No
  • ESD
    No