2750 Cotu Classic Shoe Green UK Size = 12 EU Size = 47 - Male

Order Code: ZT4179650S

£42.99 Inc VAT (20%)


Description

The Classic Superga 2750 Cotu shoe is Fashion's trainer of choice. With an extra strong fully breathable pure cotton upper this timeless shape trainer is a lightweight simple canvas tennis shoe with a vulcanised rubber sole.Premium canvas upperFully breathable pure cottonVulcanised gum soleSuperga tab on side and heelSuperga embossed eyelets

See full description
Specifications for 2750 Cotu Classic Shoe Green UK Size = 12 EU Size = 47 - Male
  • Colour
    Green
  • Material
    Canvas
  • Gender
    Men
  • Shoe Size
    12
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Fitting
    Standard
  • Lining Material
    Cotton
  • Sole Material
    Rubber
  • Upper Material
    Canvas
  • Heel Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome