2750 Flowers Embroidery Shoe Female White/Multicolour Flowers UK Size 3.5

Order Code: ZT3364413S

£50.99 Inc VAT (20%)


Description

The classic Superga 2750 with upper in thin cotton and embroidered multicolor flowers lining in cotton and outsole in vulcanized natural rubber.Logo-engraved aluminium eyeletsCotton lacesSuperga Tab on Side

Specifications for 2750 Flowers Embroidery Shoe Female White/Multicolour Flowers UK Size 3.5
  • Shoe Size
    3.5
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Heel Type
    Flat
  • Material
    100% Cotton
  • Colour
    White/Multicolour Flowers
  • Sole Material
    100% Rubber
  • Upper Material
    100% Cotton
  • Lining Material
    100% Cotton
  • Gender
    Women
  • Heel Height
    25