2750 Resin Eyelets Shoe Female White/Classic Tortoiseshell UK Size 3.5

Order Code: ZT3364850S

£44.99 Inc VAT (20%)


Description

The classic Superga 2750 given a refresh with unique tortoise printed resin eyelets.Upper in unlined cottonResin printed eyeletsOutsole in natural vulcanized rubber

Specifications for 2750 Resin Eyelets Shoe Female White/Classic Tortoiseshell UK Size 3.5
  • Heel Height
    20mm
  • Material
    Cotton
  • Gender
    Women
  • Fitting
    Standard
  • Colour
    White/Classic Tortoiseshell
  • Lining Material
    Cotton
  • Heel Type
    Flat
  • Upper Material
    Cotton
  • Shoe Size
    3.5
  • Sole Material
    Rubber
  • Fastening Method
    Lace Up