2750 Tumbled Leather Shoe Female Blue Navy UK Size 7

Order Code: ZT3364656S

£59.99 Inc VAT (20%)


Description

The classic Superga 2750: unisex leather shoe for men and women with unlined leather upper and outsole in vulcanized natural rubberLightweight tennis shoeUpper in full leatherCotton liningNatural rubber soleSuperga tab on side and heelSuperga embossed eyelets

Specifications for 2750 Tumbled Leather Shoe Female Blue Navy UK Size 7
  • Gender
    Women
  • Colour
    Blue Navy
  • Material
    Leather
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Fastening Method
    Lace Up
  • Heel Height
    20mm
  • Upper Material
    Leather
  • Lining Material
    Leather
  • Heel Type
    Flat
  • Shoe Size
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome