5113 Hygrip Composite Black Safety Shoes


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

Composite black safety shoes with quality leather upper and 200 Joules non-metallic Kevlar composite toecap impact protection and sole plate. For working in areas where security screening is a necessity. The shoes normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. The dual density polyurethane/rubber sole, nitrile rubber outsole and low density polyurethane interlayer, provide increased comfort and shock absorption. The shoes are also water penetration and absorption resistant, helping to keep feet dry in wet conditions.
S3 classified.
Manufactured to EN ISO 20345:2011.

Feature Attributes

Sole Material:
Polyurethane
Toe Cap Material:
Composite
Safety Classification:
S3
Upper Material:
Leather
Standards Met:
EN ISO 20344:2004,A1:2007 (5.18),EN ISO 20345:2011
Gender:
Unisex
More attributes