0
1
2

5603 Sports Hiker Shoe Non Metal comes with Vibram Sole (S-4)

Order Code: ZT3299366S

£119.99 Inc VAT (20%)


Description

The Himalayan® 5603 sporty style safety trainers deliver a lightweight and breathable footwear solution. The microfibre upper is manufactured with a waterproof treatment to keep the feet dry and comfortable during prolonged wear. While the metal free design also allows for unhindered use around metal detectors and security gates.

For enhanced comfort and durability, the Vibram multi-surface traction sole has a deep tread that provides stability in slippery conditions to keep you safe and on your feet.

Features and Benefits
• Composite toe cap provides up to 200 Joules of shock and crush resistance
• Protective composite mid-sole protects the feet against puncture injuries
• 100% waterproof construction keeps feet comfortable and dry in wet conditions
• Non-metallic construction makes for lightweight boots that don't conduct the heat or cold
• Twin-stitched seams ensure a durable boot suitable for industrial use
• Four loop tie laces for customised and secure fitting
• Oil-resistant sole keeps you on your feet in slippery conditions
• Reflective details on the boot sides help towards nighttime visibility
• Sole has anti-static properties to help prevent static build-up

Typical Applications
• Security
• Aerospace
• Construction
• Outdoor work
• Warehouse
• Storage and distribution
• Transport
• Fork lift drivers

Standards
• CE/UKCA marked
• EN ISO 20345 S3 SRC WRU HRO

See full description
Specifications for 5603 Sports Hiker Shoe Non Metal comes with Vibram Sole (S-4)
  • MFR Part No.
    5603BK040
  • Product Type
    Composite Safety Trainers
  • Sole Material
    Vibram
  • Safety Classification
    S3
  • Resistance Features
    Penetration-Resistant
    Water-Repellent
    Anti-Static
    Oil-Resistant
    Heat-Resistant
  • Series
    Vibram
  • Wide Fitting
    No
  • Slip Resistance Rating
    SRC
  • Colour
    Orange
  • Upper Material
    Suede
    Microfibre
  • Shoe Size
    4
  • Gender
    Men
  • Midsole Material
    Composite
  • ESD
    No
  • Fastening Method
    Laces
  • Vegan
    No
  • Ankle Protection
    No
  • Toe Impact Protection
    200J
  • Ladder Grip
    No
  • Metal Free
    Yes
  • Metatarsal Protection
    No
  • Toe Cap Material
    Composite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome