6735 Icon 4 Eyelet Black Safety Shoes - Size 3

Order Code: ZT1248528X

£109.99 Inc VAT (20%)


Description

Classic 4-eye safety shoe with hard wearing air-cushioned sole unit and industrial strength leather. Smartmask® PU-cushioned footbed and padded collar ensure total comfort at work.

• Industrial strength leather for durability
• Padded collar to provide cushioning
• Safety Toe Cap which conforms to and exceeds European Standard
• Mesh foam backed moisture wicking lining for internal comfort
• Removable Smartmask® PU-cushioned footbed with antimicrobial cover for breathable comfort and odour control that enhances the internal comfort
• Air-cushioned PVC outsole
• Welted construction

See full description
Specifications for 6735 Icon 4 Eyelet Black Safety Shoes - Size 3
  • MFR Part No.
    00588-00814-01
  • Series
    Icon
  • Standards Met
    BS EN ISO 20345-1
  • Slip Resistance Rating
    SRA
  • Colour
    Black
  • Upper Material
    Leather
  • Wide Fitting
    No
  • Resistance Features
    Acid-resistant
  • Safety Classification
    SB
  • Midsole Material
    Polyurethane
  • Sole Material
    PVC
  • Shoe Size
    3
  • Gender
    Unisex
  • Toe Cap Material
    Composite
  • ESD
    No
  • Product Type
    Composite Safety Shoes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome