Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
9950 White Slip-On Safetyshoe Size 5
By Himalayan
Order Code:
ZT1040214P
£41.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/safety/casual-shoes/9950-white-slip-on-safetyshoe-size-5/p/ZT1040214P
Add to quotation
View all Casual Shoes
Description
Description unavailable
Specifications
Specifications for 9950 White Slip-On Safetyshoe Size 5
Resistance Features
Water-resistant
Heat-resistant
Slip-resistant
Anti-static
MFR Part No.
9950
Upper Material
Leather
Wide Fitting
No
Slip Resistance Rating
SRC
Gender
Men
Colour
White
Midsole Material
Composite
ESD
No
Shoe Size
5
Sole Material
Polyurethane
Safety Classification
S2
Standards Met
EN ISO 20345
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome