0
1
2
3
4
5

A/O 2-EYE Boat Shoe Blue UK Size 7.5

Order Code: ZT3362605S

£99.99 Inc VAT (20%)

Currently unavailable

Description

The Authentic Original elevated to the Gold Cup standard with rich leather uppers 18k gold-plated eyelets and a classic leather welt construction for durability.Genuine hand-sewn uppers feature rich full grain leathers360 lacing system with eyelets provides a secure customized fitGenuine rawhide laceLeather welt provides added durabilityNon-marking outsole with razor cut Wave-Siping delivers outstanding wet/dry tractionLatex outsole and cushioned Ortholite footbed combine to provide all-day comfort

See full description
Specifications for A/O 2-EYE Boat Shoe Blue UK Size 7.5
  • Heel Height
    20mm
  • Sole Material
    Rubber
  • Fitting
    Standard
  • Colour
    Blue
  • Lining Material
    Mesh
  • Upper Material
    Premium Nubuck
  • Heel Type
    Flat
  • Shoe Size
    7.5
  • Fastening Method
    Lace Up
  • Material
    Premium Nubuck
  • Gender
    Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome