Acacia Wood Shoe Bench 3-Tier Shoe Storage Organizer for Teak, 50x28x45 cm

Order Code: ZT3350967S

£43.99 Inc VAT (20%)


Description

LOTS OF SPACE: 3-tier shoe rack provides large space for your shoes. 2-3 pairs of shoes can be accommodated on each tier. And you can sit on the shoe bench while change shoes.STURDY & DURABLE: Made from sturdy acacia wood, which is stable and durable for daily use. This entryway bench can hold up to 80kg in total.VERSATILE APPLICATION: With its classic and elegant appearance, this foot stool will be an eye-catching piece in your hallway, bedroom, living room and more.EASY TO MAINTAIN: Varnished surface make the hallway furniture easy to maintain and clean with just a damp cloth.Overall Dimension: 50L x 28W x 45H cm. Weight Capacity: 80kg. Assembly required.

See full description
Specifications for Acacia Wood Shoe Bench 3-Tier Shoe Storage Organizer for Teak, 50x28x45 cm
  • Weight Capacity
    80kg
  • Product Type
    Shoe Bench
  • Shoe Size
    50x28x45cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome