Activated Charcoal - Shoe Deodorisers

Order Code: ZT1157272P

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

Activated charcoal removes moisture/odor

Specifications for Activated Charcoal - Shoe Deodorisers
  • Width
    150mm
  • Length
    200mm
  • Colour
    Anthracite
  • Gender
    Unisex
  • Height
    40mm
  • Fabric Weight
    0.159kg
  • Material
    Activated Charcoal
  • Weight
    0.159kg
  • Shoe Size
    ONE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome