Adventure Slipper Unisex Hippo UK Size 4

Order Code: ZT3356874S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Animal ballet slipper with elastic strap. Beautifully crafted with warm microfibre fleece and cute animal design. Comfortable and flexible outsole. Ideal Christmas fun Christmas stocking filler gift.Mary Jane style Childrens slipper with cute animal designSoft comfortable textile warm liningFlat heel with band strap for a easy fit

Specifications for Adventure Slipper Unisex Hippo UK Size 4
  • Gender
    Unisex
  • Upper Material
    Textile
  • Sole Material
    TPR
  • Colour
    Hippo
  • Material
    Textile
  • Shoe Size
    4
  • Fastening Method
    Slip On
  • Lining Material
    Textile
  • Fitting
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome