Amy Mary Jane School Shoe Female Black UK Size 1

Order Code: ZT3358868S

£26.99 Inc VAT (20%)


Description

Smart semi-casual girl's Mary-Jane school shoe with smooth leather upper studded butterfly detail and sporty outdoor sole.Leather shoe upper with rounded front toeMary-Jane strap with touch fastening closureButterfly cut out decoration with embossed studsPU liningSporty outdoor TPR sole unit

Specifications for Amy Mary Jane School Shoe Female Black UK Size 1
  • Colour
    Black
  • Lining Material
    PU
  • Shoe Size
    1
  • Gender
    Women
  • Material
    Leather
  • Fastening Method
    Touch Fastening
  • Upper Material
    Leather
  • Fitting
    Standard
  • Heel Type
    Flat
  • Sole Material
    TPR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome