0
1
2
3
4
5

Anastasia Shoe Blush UK Size = 8 EU Size = 41 - Female

Order Code: ZT4180381S

£59.99 Inc VAT (20%)

Currently unavailable

Description

A classic pair of court shoes perfect for day to evening wear. The mid heel and timeless shape make these a versatile wardrobe essential. The polished reptile look adds a sleek finish6 cm mid heelDune brandingPointed toe

Specifications for Anastasia Shoe Blush UK Size = 8 EU Size = 41 - Female
  • Shoe Size
    8
  • Fitting
    Standard
  • Colour
    Blush
  • Lining Material
    Synthetic
  • Material
    Leather
  • Gender
    Women
  • Heel Height
    60
  • Fastening Method
    Slip On
  • Upper Material
    Leather
  • Sole Material
    Synthetic
  • Heel Type
    Stiletto

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome