0
1
2
3
4
5
6

Andina Court Shoe Female Light Black UK Size 5

Order Code: ZT3370489S

£56.99 Inc VAT (20%)


Description

The Andina court shoe is perfect for office-to-evening styling. Defined with a feminine pointed toe and a slim mid heel. The perfect fit ensures comfort and an elegant charm.Dune brandingPointed toe designRaised profile

Specifications for Andina Court Shoe Female Light Black UK Size 5
  • Shoe Size
    5
  • Colour
    Light Black
  • Fastening Method
    Slip On
  • Heel Type
    Stiletto
  • Gender
    Women
  • Material
    Suede
  • Lining Material
    Unlined
  • Heel Height
    70
  • Upper Material
    Suede
  • Sole Material
    Synthetic
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome