Aramis Mens Mule Slipper Male Black UK Size 6.5

Order Code: ZT3353584S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Traditional leather house shoes from Cincasa. This luxury mens mule slipper is crafted with a supple leather upper with vintage designed leather soled base.Soft Leather UpperLeather SoleFabric LiningCushioned sock for comfortOffers easy access

Specifications for Aramis Mens Mule Slipper Male Black UK Size 6.5
  • Heel Type
    Flat
  • Fitting
    Standard
  • Lining Material
    Textile
  • Colour
    Black
  • Shoe Size
    6.5
  • Upper Material
    Leather
  • Gender
    Men
  • Sole Material
    Leather
  • Fastening Method
    Slip On
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome