Arlington NS Occupational Shoe Unisex Black Industrial Full Grain UK Size 3

Order Code: ZT3353030S

£139.99 Inc VAT (20%)


Description

The Arlington soft-toe shoe is an upgrade to the classic Dr. Martens 8249. This new 3-eye occupational shoe features a full-grain leather upper and combines a padded tongue with a moisture wicking lining to deliver exceptional comfort.Industrial full grain leather for durabilityMoisture wicking antimicrobial treated breathable lining keeps you dry and comfortableContoured comfort SoftWairTM footbed with moisture wicking propertiesMemory foam cushioning at the heel areaAir-cushioned rubber and PVC hybrid sole that has excellent grip and slip resistanceWelted construction

See full description
Specifications for Arlington NS Occupational Shoe Unisex Black Industrial Full Grain UK Size 3
  • Shoe Size
    3
  • Heel Height
    25
  • Colour
    Black Industrial Full Grain
  • Lining Material
    SoftWair
  • Fastening Method
    Lace Up
  • Upper Material
    Full Grain Leather
  • Fitting
    Standard
  • Gender
    Unisex
  • Heel Type
    Mid Cut
  • Sole Material
    PVC
  • Material
    Full Grain Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome