0
1

Auto XL S2 (47-52238-103-OPM) SZ-12

Order Code: ZT1180018X

£119.99 Inc VAT (20%)

Currently unavailable

Description

Auto XL S3 - 52238
200 Joules steel toe cap impact protection with water-repellent leather. Guards against falling objects and collisions. FlexStep-flexible sole - excellent shock absorption. Shaped Sievi Comfort insole. Anti-static, ESD-approved. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
S3 classified.
Manufactured to EN ISO 20345:2011.

See full description
Specifications for Auto XL S2 (47-52238-103-OPM) SZ-12
  • Resistance Features
    Anti-static
    Water-repellent
    Heat-resistant
    Oil-resistant
    Impact-resistant
    Chemical-resistant
  • Sole Material
    Polyurethane
  • Gender
    Unisex
  • Wide Fitting
    No
  • Colour
    Black
  • Series
    Auto
  • Standards Met
    EN ISO 20345:2011
  • Shoe Size
    12
  • Slip Resistance Rating
    SRC
  • MFR Part No.
    47-52238-1030PM
  • Safety Classification
    S2
  • Upper Material
    Leather
  • ESD
    Yes
  • Toe Cap Material
    Steel
  • Metal Free
    No
  • Ladder Grip
    No
  • Ankle Protection
    No
  • Product Type
    Metal Safety Shoes
  • Vegan
    No
  • Toe Impact Protection
    200J
  • Metatarsal Protection
    No
  • Fastening Method
    Laces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome