0
1
2
3
4
5
6
7

Banjo Non-Safety Elastic Gusset Female Brown UK Size 5

Order Code: ZT3368526S

£79.99 Inc VAT (20%)


Description

Banjo pull on gusset boot provides style and comfort engineered with a water resistant full grain leather upper PU midsole and recycled pre-consumer TPU outsole endorsed by the Global Recycle Standard (GRS).Water resistant full grain leather upperRecycled pre-consumer TPU outsole plateARZ+ heel cushioningTPU outsole PU midsolePU/Memory foam footbed

See full description
Specifications for Banjo Non-Safety Elastic Gusset Female Brown UK Size 5
  • Colour
    Brown
  • Shoe Size
    5
  • Fastening Method
    Slip On
  • Heel Type
    Flat
  • Upper Material
    Leather
  • Gender
    Women
  • Sole Material
    TPU
  • Material
    Leather
  • Heel Height
    20
  • Fitting
    Standard
  • Lining Material
    PU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome